Meter Breaker, Combination Service Entrance, 200A, OH/UG, 8/16, Feed Through Lugs

Item #: 656777

Cat #: MBE816P200TS

UPC: 782114849231

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Type BR EUSERC RESI Meter Breaker, Provisions, 200A, 120/240V, Ring, 8 spaces, 16 circuits, Surface mounting, Box size C, Aluminum bus, Overhead feed, Four-jaws, 1 socket, #6-350 kcmil line, #6-350 kcmil ground

Overview

Eaton Type BR EUSERC RESI Meter Breaker, Provisions, 200A, 120/240V, Ring, 8 spaces, 16 circuits, Surface mounting, Box size C, Aluminum bus, Overhead feed, Four-jaws, 1 socket, #6-350 kcmil line, #6-350 kcmil ground
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 782114849231, MBE816P200TS

Specifications

Amps: 200
Length: 34 in
Circuits: 16
Jaws: 4
Depth: 7 in
Width: 15 in
Sockets: 1
Amps: 200
Circuits: 16
Depth: 7 in
Sockets: 1
Length: 34 in
Jaws: 4
Width: 15 in

Customer Reviews

No reviews for this product
(0)