This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Yellow, Buttonless, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder. Must Add Flush or Extended Component Type Button***
Overview
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Yellow, Buttonless, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder. Must Add Flush or Extended Component Type Button***
Also known as: 786685274010, M22S-DL-Y
Specifications
Family / Style: | M22 |
Type: | Illuminated, Momentary |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Type: | Illuminated, Momentary |
Customer Reviews
No reviews for this product
(0)