This product may not be available in all locations.
1
more

Breaker, 1P, 20A, 120/240VAC, 10kAIC, Plug-In, Shunt Trip
Item #: 65674
Cat #: QO1201021
UPC: 785901493815
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 1-Pole, 20 Amp, 120/240 VAC, 10 kAIC, 120 Volt AC, Shunt Trip
Sign In or Register to view pricing and more.
Overview
Circuit Breaker, Type QO, Plug-In, 1-Pole, 20 Amp, 120/240 VAC, 10 kAIC, 120 Volt AC, Shunt Trip
Also known as: 785901493815, QO1201021
Specifications
Family / Style: | QO |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps: | 20 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)