This product may not be available in all locations.

Transformer, Industrial Control, 100VA, 120/240 x 24VAC, w/Fuse Clip
Item #: 656715
Cat #: C0100E1B
UPC: 786680422966
Sign In or Register to view pricing and more.
Documents & Guides
100 Va Rating, 1-phase, Mte Industrial Control Transformer, 120 X 240v, 24v, 55degree C, Copper Magnet Wire
Overview
100 Va Rating, 1-phase, Mte Industrial Control Transformer, 120 X 240v, 24v, 55degree C, Copper Magnet Wire
Also known as: 786680422966, C0100E1B
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Secondary Voltage: | 24 |
Primary Voltage: | 120/240 |
Type: | Industrial Control, Transformer |
Volt Amps: | 100 |
Primary Voltage: | 120/240 |
Phase: | 1 |
Secondary Voltage: | 24 |
Customer Reviews
No reviews for this product
(0)