This product may not be available in all locations.

Transformer, 250VA, 220/230/240x440/460/480 -110/15/120, MTE Series
Item #: 656712
Cat #: C0250E2A
UPC: 786680422621
Sign In or Register to view pricing and more.
Documents & Guides
250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Overview
250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Also known as: 786680422621, C0250E2A, mechanical
Specifications
Volt Amps: | 250 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Volt Amps: | 250 |
Secondary Voltage: | 120, 115, 110 |
Phase: | 1 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)