Transformer, 150VA, 220/230/240x440/460/480 -110/15/120, MTE Series

Item #: 656711

Cat #: C0150E2A

UPC: 786680422584

Sign In or Register to view pricing and more.
Documents & Guides
150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts With Jumpers - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.

Overview

150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts With Jumpers - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.
Also known as: 786680422584, C0150E2A

Specifications

Phase: 1
Volt Amps: 150
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110
Volt Amps: 150
Primary Voltage: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)