Push Button, Extended Head, 30mm, Black, NEMA 4/13

Item #: 65670

Cat #: 800T-B2D1

UPC: 781180105289

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Black, Momentary, NEMA 4/13, 1 Normally Open, Contact Blocks

Overview

Push Button, Extended Head, 30 mm, Black, Momentary, NEMA 4/13, 1 Normally Open, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-B2D1 from Rockwell Automation® is a black, 30 mm momentary push button. It has an extended-head push button. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180105289, 800T-B2D1

Specifications

Amps: 10
Size: 30 mm
Color: Black
Family / Style: 800T
Volts AC: 600
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Type: Extended Head , Pushbutton

Customer Reviews

No reviews for this product
(0)