Load Center, Main Breaker, 100A, 12/24, NEMA 1, Combo Cover, 22kAIC

Item #: 656699

Cat #: 3BR1224H100

UPC: 786676440004

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 100 Amp, 12 Space, 24 Circuit, 3-Phase, NEMA 1, Combo Cover, 22kAIC, Aluminum Bus

Overview

Load Center, Main Breaker, 100 Amp, 12 Space, 24 Circuit, 3-Phase, NEMA 1, Combo Cover, 22kAIC, Aluminum Bus
Also known as: 786676440004, 3BR1224H100

Specifications

Type: Main Breaker
Phase: 3
Poles: 3
Volts AC: 208Y, 120/240
Amps: 100
Spaces: 12
Mounting: Surface
IP/NEMA Rating: NEMA 1
Circuits: 24
Family / Style: BR
Interrupt Rating AC: 22 kA
Type: Main Breaker
Poles: 3
Amps: 100
Mounting: Surface
Circuits: 24
Interrupt Rating AC: 22 kA
Phase: 3
Volts AC: 208Y, 120/240
Spaces: 12
IP/NEMA Rating: NEMA 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)