BR style 1-inch loadcenter

Item #: 656697

Cat #: BR816LC125SDP

UPC: 786676002301

Sign In or Register to view pricing and more.
BR style 1-inch loadcenterBR style 1-inch loadcenter, main lug, current design, 125A, single-phase, 16-pole, 16 circuits, 8 spaces, 120/240V, #14-#1 AWG Cu/Al at 60-¦C or 75-¦C, NEMA 1 enclosure, 7 box size

Overview

BR style 1-inch loadcenterBR style 1-inch loadcenter, main lug, current design, 125A, single-phase, 16-pole, 16 circuits, 8 spaces, 120/240V, #14-#1 AWG Cu/Al at 60-¦C or 75-¦C, NEMA 1 enclosure, 7 box size
Also known as: 786676002301, BR816LC125SDP

Specifications

Mounting: Flush, Surface
Amps: 125
Circuits: 16
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Spaces: 8
Mounting: Flush, Surface
Circuits: 16
Phase: 1
Type: Main Lug
Spaces: 8
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)