Contactor, IEC, Auxiliary Contact, Frame D-G, 4P, 3NO/1NC, 16A

Item #: 656595

Cat #: XTCEXFBG31

UPC: 015082779492

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, Auxiliary Contact, Frame D-G, 4-Pole, 3 Normally Open, 1 Normally Closed, 16 Amp, Front Mount

Overview

Contactor, IEC, Auxiliary Contact, Frame D-G, 4-Pole, 3 Normally Open, 1 Normally Closed, 16 Amp, Front Mount
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 015082779492, XTCEXFBG31

Specifications

Size: D-G Frame
Amps: 10
Type: Contactor, 3NO/1NC, Auxiliary Contact
Mounting: Front
Poles: 4
Size: D-G Frame
Type: Contactor, 3NO/1NC, Auxiliary Contact
Poles: 4
Amps: 10
Mounting: Front

Customer Reviews

No reviews for this product
(0)