This product may not be available in all locations.
![Contactor 3 Pole Fvnr 80a Frame F 110/50 120/60 Coil Contactor 3 Pole Fvnr 80a Frame F 110/50 120/60 Coil](https://rexel-cdn.com/products/cutxtce080f00a.jpg?i=7CFB0201-11F7-4620-8702-8C5D64F8751A&f=420)
Contactor 3 Pole Fvnr 80a Frame F 110/50 120/60 Coil
Item #: 656593
Cat #: XTCE080F00A
UPC: 015082393995
Sign In or Register to view pricing and more.
Documents & Guides
Contactor 3 Pole Fvnr 80 Amp Frame F 110/50 120/60 Coil
Overview
Contactor 3 Pole Fvnr 80 Amp Frame F 110/50 120/60 Coil
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 015082393995, XTCE080F00A
Specifications
Poles: | 3 |
Type: | Contactor, IEC, Non-Reversing |
Poles: | 3 |
Type: | Contactor, IEC, Non-Reversing |
Customer Reviews
No reviews for this product
(0)