This product may not be available in all locations.

Operator Mechanism, Variable Depth, External Black, Handle
Item #: 656592
Cat #: 140G-H-RVM12B
UPC: 885630980393
Documents & Guides
Operator Mechanism, Rotary, External Black, Handle, Variable Depth, 12 Inch Shaft Length, for Frame H, J Breakers
Sign In or Register to view pricing and more.
No associated products found.
Overview
Operator Mechanism, Rotary, External Black, Handle, Variable Depth, 12 Inch Shaft Length, for Frame H, J Breakers
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H-RVM12B from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630980393, 140G-H-RVM12B
Specifications
Type: | Handle, Shaft, Operator Mechanism |
Length: | 12 in |
Color: | Black |
Size: | H/J Frame |
Standards: | Build America Buy America Compliant |
Type: | Handle, Shaft, Operator Mechanism |
Color: | Black |
Standards: | Build America Buy America Compliant |
Length: | 12 in |
Size: | H/J Frame |
Customer Reviews
No reviews for this product
(0)