Lug, #3/0 - 800MCM, For K Base SKTs

Item #: 656575

Cat #: CH56477L800

UPC: 782116144174

Sign In or Register to view pricing and more.
Eaton meter socket lug, Lug kit, Quantity: 1, Used with: K-base meter sockets, Wire size: #3/0-800 kcmil

Overview

Eaton meter socket lug, Lug kit, Quantity: 1, Used with: K-base meter sockets, Wire size: #3/0-800 kcmil
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service entrances, mobile homes, or for temporary power on construction sites.
Also known as: 782116144174, CH56477L800

Specifications

Family / Style: CH
Mounting: Surface
Family / Style: CH
Mounting: Surface

Customer Reviews

No reviews for this product
(0)