3P 25KA FJ 160A ETU /w L&L Steel Collars

Item #: 656547

Cat #: JGE316032G

UPC: 782116017935

Sign In or Register to view pricing and more.
Eaton Series G molded case circuit breaker, JG-frame, JG, Complete breaker, Digitrip 310 RMS, LSI trip, Three-pole, 160A, 65 kAIC at 240 Vac, 25 kAIC at 415/480 Vac, 18 kAIC at 600 Vac, Line/load, Not UL rated, 80% rated

Overview

Eaton Series G molded case circuit breaker, JG-frame, JG, Complete breaker, Digitrip 310 RMS, LSI trip, Three-pole, 160A, 65 kAIC at 240 Vac, 25 kAIC at 415/480 Vac, 18 kAIC at 600 Vac, Line/load, Not UL rated, 80% rated
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 782116017935, JGE316032G

Specifications

Mounting: Panel
Poles: 3
Amps: 160
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 160
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)