Global Eg-frame Molded Case Circuit Breaker

Item #: 656540

Cat #: EGS3060FFG

UPC: 782114877173

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 35 kAIC, 480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

60 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 35 kAIC, 480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Also known as: 782114877173, EGS3060FFG

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 60
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating DC: 35 kA
Poles: 3
Amps: 60
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)