E 3P 30A 25kA 415&480V FXD therm FXD mag

Item #: 656531

Cat #: EGE3030FFG

UPC: 782114876718

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 30 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz

Overview

Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 30 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to  2500A with voltages up to 690 VAC.
Also known as: 782114876718, EGE3030FFG

Specifications

Mounting: Panel
Poles: 3
Amps: 30
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 30
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y

Customer Reviews

No reviews for this product
(0)