Meter Center, 200A, 20/40, OH/UG, BR Type, 10 kAIC, Surface

Item #: 656527

Cat #: MB2040P200BTS

UPC: 782114860090

Sign In or Register to view pricing and more.
200 Amp Standard Meter Center, Ringless Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Provision, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.

Overview

200 Amp Standard Meter Center, Ringless Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Provision, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.
Also known as: 782114860090, MB2040P200BTS

Specifications

Circuits: 20
Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Circuits: 20
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 10 kA
Amps: 200
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)