This product may not be available in all locations.
3
more
![LTG-MECH LATCH 120 V COIL 30 A 8 POLE N1 LTG-MECH LATCH 120 V COIL 30 A 8 POLE N1](https://rexel-cdn.com/products/image.jpg?i=955A4DE4-4F22-4F81-A630-A60995C48C8A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton A202 magnetically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, `, NEMA 1, Painted steel, Eight-pole, MECH held and MAG latched, C30CN Series, Non-combination mechanically held and magnetically latched
Overview
Eaton A202 magnetically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, `, NEMA 1, Painted steel, Eight-pole, MECH held and MAG latched, C30CN Series, Non-combination mechanically held and magnetically latched
Fill
Also known as: 782114016954, ECL04C1A8A
Specifications
Poles: | 8 |
Type: | Mechanically Held, Non-Combination |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Poles: | 8 |
IP/NEMA Rating: | NEMA 1 |
Type: | Mechanically Held, Non-Combination |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)