This product may not be available in all locations.
Sign In or Register to view pricing and more.
30.5 Mm, Heavy-Duty Watertight/Oil-tight, Standard Operator, Red Plastic Lens, LED, Incandescent, Transformer Light Unit, 120 Vac, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 Mm, Heavy-Duty Watertight/Oil-tight, Standard Operator, Red Plastic Lens, LED, Incandescent, Transformer Light Unit, 120 Vac, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113792675, 10250T181NC1N
Specifications
Color: | Red |
Type: | Indicator, Illuminated |
Material: | Plastic |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Color: | Red |
Material: | Plastic |
Type: | Indicator, Illuminated |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)