Relay, Timing, DIN Rail Mount, 24V AC/DC Coil, 0.1 - 10s, 8A

Item #: 656478

Cat #: RE8TA11BU

UPC: 785901471134

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, DIN Rail Mount, 24 Volt AC/DC Coil, 0.1 - 10 second, On Delay, 8 Amp

Overview

Relay, Timing, DIN Rail Mount, 24 Volt AC/DC Coil, 0.1 - 10 second, On Delay, 8 Amp
Also known as: 785901471134, RE8TA11BU

Specifications

Type: On Delay, Relay, Timing
Volts DC Control: 24
Poles: 2
Volts AC Control: 24
Mounting: DIN Rail
Amps: 8
Range: 0.100 - 10 sec
Type: On Delay, Relay, Timing
Poles: 2
Mounting: DIN Rail
Range: 0.100 - 10 sec
Volts DC Control: 24
Volts AC Control: 24
Amps: 8

Customer Reviews

No reviews for this product
(0)