This product may not be available in all locations.
2
more

Breaker, Bolt-On, 50A, 2P, 120/240VAC, QOB Type, 10 kAIC
Item #: 65647
Cat #: QOB250
UPC: 78590141698
Documents & Guides
50 Amp, 2-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.
Sign In or Register to view pricing and more.
No associated products found.
Overview
50 Amp, 2-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.
QO® (plug-on) and QOB (bolt-on) one-, two- and three-pole thermal-magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. Plug-on QO circuit breakers are for use in QO load centers, NQ and NQOD panelboards, OEM mounting bases, and Speed-D® switchboard distribution panels. Bolt-on QOB circuit breakers are for use in NQO and NQOD panelboards
Also known as: 78590141698, QOB250
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 50 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Amps: | 50 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)