Category 5e, Riser, 24/4-UTP (Solid), Black, 1000' Pull Box, 350MHz

Item #: 656390

Cat #: MBW5U-01440

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, 350MHz, Black, 1000' Pull Box

Overview

Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, 350MHz, Black, 1000' Pull Box
Category 5 cable is used in structured cabling for computer networks such as Ethernet over twisted pair. The cable standard provides performance of up to 100 MHz and is suitable for 10BASE-T, 100BASE-TX (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 2.5GBASE-T, and 5GBASE-T.
Also known as: MBW5U-01440

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Color: Black
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Gauge: 24
Length: 1000 ft
Color: Black
Shielding: Unshielded
Volts AC: 300
Conductors: 4 Pair
Jacket: Riser
Stranding: Solid

Customer Reviews

No reviews for this product
(0)