Timing Relay, Twin Timer, On Start, Repeat Cycle, 100 - 240VAC

Item #: 656359

Cat #: 700-HRF82DU27

UPC: 885630797700

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, Twin Timer, On Start, Repeat Cycle, 2PDT, Timed Contacts, 0.05 Second - 300 Hour, Range, 100 - 125 Volt DC, 100 - 240 Volt AC

Overview

Relay, Timing, Twin Timer, On Start, Repeat Cycle, 2PDT, Timed Contacts, 0.05 Second - 300 Hour, Range, 100 - 125 Volt DC, 100 - 240 Volt AC
Also known as: 885630797700, 700-HRF82DU27

Specifications

Range: 0.050 sec - 300 hr
Poles: 2
Type: Relay, Timing, On Start
Mounting: Socket
Base: 8-Pin
Volts AC Control Range: 100 - 240
Volts DC Control Range: 100 - 125
Range: 0.050 sec - 300 hr
Type: Relay, Timing, On Start
Base: 8-Pin
Volts DC Control Range: 100 - 125
Poles: 2
Mounting: Socket
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)