This product may not be available in all locations.
3
more

Breaker, Homeline, 15A, 120VAC, Dual Function
Item #: 656336
Cat #: HOM115DF
UPC: 785901741329
Documents & Guides
Breaker, Homeline, 1P, 15 Amp, 120 Volt AC, Dual Function, Arc-Fault, Ground Fault Interrupter
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Homeline, 1P, 15 Amp, 120 Volt AC, Dual Function, Arc-Fault, Ground Fault Interrupter
The innovative Square D QO™ and HomeLine™ Dual Function Circuit Breaker saves space and installation time while meeting prevailing National Electric Code® requirements. Available in both standard Pigtail and time-saving Plug-on Neutral configurations, these circuit breakers combine two state-of-the-art technologies; Combination Arc Fault and Ground Fault protection, in a single, easy-to-install device. The Dual Function Circuit Breaker offers superior electrical safety for homeowners. The 2014 National Electric Code now requires both Combination Arc Fault and Ground Fault protection on all 1-Pole, 15 A, and 20 A kitchen and laundry circuits. Prior to the release of the Dual Function Circuit Breaker, a contractoror homeowner’s only choice was to use a Combination Arc Fault circuit breakerin conjunction with an expensive, bulky Ground Fault receptacle. The new DualFunction circuit breakers help reduce cost and eliminate the hassle of usingtwo separate devices to provide essential protection. It’s a win for contractorsand homeowners alike. Like all Square D™ CAFI Circuit Breakers, it is integratedwith TIME SAVER Diagnostics, a unique feature that provides additional circuitinformation and minimizes troubleshooting at the touch of a button.
Also known as: 785901741329, HOM115DF
Specifications
Family / Style: | Homeline |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | Homeline |
Poles: | 1 |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)