![14 AWG MTW, Orange, 500' 14 AWG MTW, Orange, 500'](https://rexel-cdn.com/products/image.jpg?i=C86B780E-0CFB-4BF3-9853-A0E9A9830BFC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 500' Spool.
Overview
14 AWG, MTW, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 500' Spool.
Most applications of hook-up and lead wire for board-to-board or point-to-point wiring rely on PVC insulated designs. General Cable® Carol® brand products offer both electrical and electronic designers a vast array of quality PVC hookup wire to meet the specific technical demands of today, with ''off-the-shelf distributor inventoried products. Hook-up wire is also available in special colors and/or stripe combinations with a minimum of lead time. In addition, General Cable® offers a variety of put-ups to meet individual customer requirements.
Also known as: 980130308309, MTW14STR264ORN500RL
Specifications
Length: | 500 ft |
Color: | Orange |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Stranding: | Stranded |
Length: | 500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 14 |
Color: | Orange |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)