C-H FAZ-D30/1-SP BREAKER

Item #: 656205

Cat #: FAZ-D30/1-SP

UPC: 015081639797

Sign In or Register to view pricing and more.
Documents & Guides
C-H FAZ-D30/1-SP BREAKER

Overview

C-H FAZ-D30/1-SP BREAKER
Also known as: 015081639797, FAZ-D30/1-SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)