GVN LNG-500 STL GROUNDING LOCKNUT

Item #: 656052

Cat #: LNG-500

UPC: 785592989956

Documents & Guides
No Documents Available
GVN LNG-500 STL GROUNDING LOCKNUT, 5"
Sign In or Register to view pricing and more.
Bridgeport Fittings
131-S 5" STEEL GROUNDING LOCKNUT
Item #: 391721
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

OZ Gedney
112 5 IN BONDING LOCKNUT
Item #: 662504
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Arlington
GL500 5-IN D/C GRD LOCKNUT
Item #: 835609
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

GVN LNG-500 STL GROUNDING LOCKNUT, 5"
Also known as: 785592989956, LNG-500

Specifications

Diameter: 5 in
Material: Steel
Diameter: 5 in
Material: Steel

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)