AB 1492-L6-OR 1-CKT FEED-THROUGH

Item #: 656051

Cat #: 1492-L6-OR

UPC: 662073055396

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-L6-OR 1-CKT FEED-THROUGH BLK 6MM

Overview

AB 1492-L6-OR 1-CKT FEED-THROUGH BLK 6MM
Also known as: 662073055396, 1492-L6-OR

Specifications

Color: Red
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Volts AC: 600
Amps: 50
Allowable Gauge Range: 22 - 8
Size: 6.100 mm
Color: Red
Volts DC: 600
Poles: 1
Amps: 50
Size: 6.100 mm
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)