Fuse Block, Class J Modular, Knifeblade, 3P 100A 600VAC

Item #: 656015

Cat #: JM60100-3MW14

UPC: 051712491099

Documents & Guides
Class J Modular Knifeblade Fuse Block, 3-Pole, 100 Amp, 600 Volt, No Indication, 10-14 AWG Lugs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Class J Modular Knifeblade Fuse Block, 3-Pole, 100 Amp, 600 Volt, No Indication, 10-14 AWG Lugs
Also known as: 051712491099, JM60100-3MW14

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: Surface
Class: J
Interrupt Rating AC: 200 kA
Amps: 100
Material: Thermoplastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)