Breaker, Twin, 15/15A, 1P, 120/240VAC, 10 kAIC, Type QO

Item #: 65596

Cat #: QOT1515

UPC: 78590141800

Sign In or Register to view pricing and more.
Breaker, Twin, 15/15 Amp, 2 x 1-Pole, 120/240 Volt AC, 10 kAIC, Type QO

Overview

Breaker, Twin, 15/15 Amp, 2 x 1-Pole, 120/240 Volt AC, 10 kAIC, Type QO
Also known as: 78590141800, QOT1515

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)