14 AWG MTW Stranded Copper, Gray, 500'

Item #: 65587

Cat #: MTW14STR264GRY500RL

UPC: 980130308453

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Gray, 500 Foot Spool.

Overview

14 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Gray, 500 Foot Spool.
Machine Tool Wire (MTW) is a type of hook-up wire that's used for wiring appliances, machine tools, and control cabinets. It's made of stranded copper conductors insulated with polyvinyl chloride (PVC), and is often double-listed as MTW/TEW wire.
Also known as: 980130308453, MTW14STR264GRY500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14
Package Type: Reel
Jacket: PVC
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)