Breaker, Plug-In, 125A, 240VAC, 2P, 1PH, Thermal Magnetic, 10kAIC

Item #: 655860

Cat #: UQFP-125

UPC: 784572146501

Sign In or Register to view pricing and more.
Breaker, Plug-In, 125 Amp, 240 Volt AC, 2-Pole, 1-Phase, Thermal Magnetic, 10 kAIC

Overview

Breaker, Plug-In, 125 Amp, 240 Volt AC, 2-Pole, 1-Phase, Thermal Magnetic, 10 kAIC
Also known as: 784572146501, UQFP-125

Specifications

Poles: 2
Amps: 125
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 125
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)