CUT ED2025 ED 65KA @ 240 V, 2 POLE

Item #: 655851

Cat #: ED2025

UPC: 782116348992

Sign In or Register to view pricing and more.

Overview

CUT ED2025 ED 65KA @ 240 V, 2 POLE 25 AMPS, LOAD TERMINALS
Also known as: 782116348992, ED2025

Specifications

Mounting: Panel
Poles: 2
Volts DC: 125
Amps: 25
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 2
Amps: 25
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)