This product may not be available in all locations.
2
more
Breaker, Bolt-On, 70A, 2P, 120/240V, QOB Type, 10 kAIC
Item #: 65585
Cat #: QOB270
UPC: 78590141704
Sign In or Register to view pricing and more.
Documents & Guides
70 Amp, 2-Pole, QO Type, Bolt-On, Circuit Breaker, 10 kAIC, 120/240V AC.
Overview
70 Amp, 2-Pole, QO Type, Bolt-On, Circuit Breaker, 10 kAIC, 120/240V AC.
Also known as: 78590141704, QOB270
Specifications
Poles: | 2 |
Amps: | 70 |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Family / Style: | QO |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Amps: | 70 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)