14 AWG MTW, Pink, 500'

Item #: 65575

Cat #: MTW14STR264PNK500RL

UPC: 980130308507

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, Pink, 600V, Machine Tool Wire, 500 Ft. Spool

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Pink, 600V, Machine Tool Wire, 500 Ft. Spool
Also known as: 980130308507, MTW14STR264PNK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Pink
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Pink
Jacket: PVC
Volts AC: 600
Gauge: 14
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)