Contactor, Definite Purpose, 30A, 2P, 24VAC Coil, 600VAC Rated

Item #: 65574

Cat #: 400-DP30NJ2

UPC: 611320349795

Documents & Guides
Contactor, Definite Purpose, 30 Amp, 2-Pole, 24 Volt AC Coil, 600 Volt Rated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 30 Amp, 2-Pole, 24 Volt AC Coil, 600 Volt Rated
Also known as: 611320349795, 400-DP30NJ2

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Family / Style: 400
Volts AC Control: 24
Amps: 30
Volts AC: 600
Poles: 2
Family / Style: 400
Amps: 30
Type: Contactor, Definite Purpose
Volts AC Control: 24
Volts AC: 600

Customer Reviews

No reviews for this product
(0)