
Cable Tie, 4", 8lb Tensile Strength, Natural
Item #: 655699
Cat #: T18R9PPM4
UPC: 089306071587
Sign In or Register to view pricing and more.
Cable Tie, 4 Inch, 8 Pound Tensile Strength, PP, Natural, 1000/pkg
Overview
Cable Tie, 4 Inch, 8 Pound Tensile Strength, PP, Natural, 1000/pkg
HellermannTyton's polypropylene cable ties offer added resistance to most chemicals. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306071587, T18R9PPM4
Specifications
Size: | Standard |
Color: | Natural |
Weight Capacity: | 18 lbs |
Length: | 4 in |
Width: | 0.100 in |
Material: | Nylon |
Diameter Range: | 0.900 in |
Package Type: | Bag |
Size: | Standard |
Weight Capacity: | 18 lbs |
Width: | 0.100 in |
Diameter Range: | 0.900 in |
Color: | Natural |
Length: | 4 in |
Material: | Nylon |
Package Type: | Bag |
Customer Reviews
No reviews for this product
(0)