LED Lamp, Dimmable, MR16, 9.8W, 12V, FL36

Item #: 655643

Cat #: SM16-07-36D-930-03

UPC: 849565009475

Documents & Guides
LED Lamp, Dimmable, 9.8 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 420, CRI: 95, Color Temperature: 3000K, Beam Angle: Flood 36°
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, Dimmable, 9.8 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 420, CRI: 95, Color Temperature: 3000K, Beam Angle: Flood 36°
Also known as: 849565009475, SM16-07-36D-930-03

Specifications

Lumens: 420
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 95
Range: 0 - 30 min
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Lumens: 420
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 95
Wattage: 9.800
Dimmable: Yes
Angle: 36°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Range: 0 - 30 min
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)