Communication Module, DeviceNet, Master, PACSystem RX3i, 300mA @ 5VDC

Item #: 655535

Cat #: IC694DNM200

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Communication Module, DeviceNet, Master, PACSystem RX3i, 64 drop Supported, Screw Terminal connectors, 300 mA @ 5 Volt DC

Overview

Communication Module, DeviceNet, Master, PACSystem RX3i, 64 drop Supported, Screw Terminal connectors, 300 mA @ 5 Volt DC
Also known as: IC694DNM200

Specifications

Mounting: Chassis
Type: Master, Communications Module
Amps: 0.300
Family / Style: PACSystem
Mounting: Chassis
Amps: 0.300
Type: Master, Communications Module
Family / Style: PACSystem

Customer Reviews

No reviews for this product
(0)