![12 AWG MTW, Red, 500' 12 AWG MTW, Red, 500'](https://rexel-cdn.com/products/image.jpg?i=CAD0C849-A30D-44B0-83A6-29297B584E50&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.
Overview
12 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.
Also known as: 980130309108, MTW12STR264RED500RL
Specifications
Color: | Red |
Length: | 500 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Color: | Red |
Gauge: | 12 |
Material: | Copper |
Conductors: | 1 |
Length: | 500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)