Breaker, QO Type, 15A, 3P, 120/240VAC, 10kAIC, Stab On

Item #: 65542

Cat #: QO315

UPC: 78590140064

Sign In or Register to view pricing and more.
Breaker, QO Type, 15 Amp, 3-Pole, 120/240 Volt AC, 10 kAIC, Stab On

Overview

Breaker, QO Type, 15 Amp, 3-Pole, 120/240 Volt AC, 10 kAIC, Stab On
Also known as: 78590140064, QO315

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)