This product may not be available in all locations.
Breaker, Molded Case, Flange Cable Operator, 4', Stainless Steel, 4/4X
Item #: 655399
Cat #: 140G-K-FCS04
UPC: 885630980546
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Flange Cable Operator, 4 Foot, Stainless Steel, NEMA 4/4X
Overview
Breaker, Molded Case, Flange Cable Operator, 4 Foot, Stainless Steel, NEMA 4/4X
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-K-FCS04 from Rockwell Automation® is a molded case circuit breaker.
Also known as: 885630980546, 140G-K-FCS04
Specifications
Length: | 4 ft |
Material: | Stainless Steel |
Type: | Breaker, Flange Cable Operator |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Length: | 4 ft |
Type: | Breaker, Flange Cable Operator |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)