ELE DIM BALLAST (1) 18W CFL (4-PIN) 277V

Item #: 655352

Cat #: VEZ1Q18M2BS35M

UPC: 781087115107

Sign In or Register to view pricing and more.
Documents & Guides
For companies looking to make their fixed-output linear T8, 4-pin CFL, and T5/HO fluorescent systems more cost effective and sustainable, Mark 10 Powerline ballasts provide an easy solution without the need for additional control leads. Simply, (1) replace the ballast, (2) replace the switch, (3) dim the lights, that is all it takes. It's that easy to bring the convenience and flexibility of fluorescent dimming to conference rooms, private offices, auditoriums, architectural cove lighting – anyw

Overview

For companies looking to make their fixed-output linear T8, 4-pin CFL, and T5/HO fluorescent systems more cost effective and sustainable, Mark 10 Powerline ballasts provide an easy solution without the need for additional control leads. Simply, (1) replace the ballast, (2) replace the switch, (3) dim the lights, that is all it takes. It's that easy to bring the convenience and flexibility of fluorescent dimming to conference rooms, private offices, auditoriums, architectural cove lighting – anyw
Also known as: 781087115107, VEZ1Q18M2BS35M

Specifications

Wattage: 18
Type: Electronic
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 18
Dimmable: Yes
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)