AB 1492-SPM1B030-N MCB

Item #: 655305

Cat #: 1492-SPM1B030-N

UPC: 885630614229

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-SPM1B030-N MCB SUPPLEMENTARY PROTECTOR 3 A

Overview

AB 1492-SPM1B030-N MCB SUPPLEMENTARY PROTECTOR 3 A
Also known as: 885630614229, 1492-SPM1B030-N

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Amps: 3

Customer Reviews

No reviews for this product
(0)