12-60 Vac/24-60 Vdc

Item #: 655268

Cat #: SNT060CPK

UPC: 782116197712

Sign In or Register to view pricing and more.
Documents & Guides
C-h Snt060cpk 12-60ac/24-60dc

Overview

C-h Snt060cpk 12-60ac/24-60dc
Series G Molded Case Circuit Breakers are designed for circuit protection needsacross the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 782116197712, SNT060CPK

Specifications

Type: Shunt Trip
Type: Shunt Trip

Customer Reviews

No reviews for this product
(0)