Square Washer, Size: 1/4", Material: Steel, Finish: Galv-Krom.

Item #: 65526

Cat #: H-119-A

UPC: 785991786682

Sign In or Register to view pricing and more.
Documents & Guides
Square Washer, Size: 1/4", Material: Steel, Finish: Galv-Krom.

Overview

Square Washer, Size: 1/4", Material: Steel, Finish: Galv-Krom.
The Kindorf® channel system is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials. The 1-1/2 in dimension in the channel, hole spacing and fittings means all parts fit together all the time. This modular system provides maximum flexibility in field applications and result is labor savings and reduced material waste.
Also known as: 785991786682, H-119-A

Specifications

Diameter: 1/4 in
Material: Steel
Diameter: 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)