18 AWG MTW, Blue, 500'

Item #: 65525

Cat #: MTW18STR264BLU500RL

UPC: 980130306152

Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 500' Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 500' Spool.
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: 980130306152, MTW18STR264BLU500RL

Specifications

Gauge: 18
Color: Blue
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18
Length: 500 ft
Material: Copper
Conductors: 1
Color: Blue
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)