EYW 130V 500W T4 E11 PRISM

Item #: 655243

Cat #: 107040

UPC: 807154170401

Sign In or Register to view pricing and more.
EYW 130V 500W T4 E11

Overview

EYW 130V 500W T4 E11
Also known as: 807154170401, 107040

Specifications

Color Rendering Index (CRI): 99
Lumens: 9500
Wattage: 500
Color Rendering Index (CRI): 99
Wattage: 500
Lumens: 9500

Customer Reviews

No reviews for this product
(0)