Overview
3R SCREW COVER GALVANIZED
Use this enclosure as a wiring or junction box to protect controls in outdoor applications requiring galvanized steel.
Also known as: 783510165529, A24R2410GV
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Number of Knockouts: | 9 |
Knockouts: | Yes |
Material: | Steel |
Number of Knockouts: | 9 |
IP/NEMA Rating: | NEMA 3 |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)