Breaker, 5A, 3P, 480Y/277VAC

Item #: 65522

Cat #: 1489-A3C050

UPC: 781180896736

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Circuit Breaker, 3-Pole, Trip Curve C, 5 Amp, 480Y/277 VAC

Overview

Circuit Breaker, 3-Pole, Trip Curve C, 5 Amp, 480Y/277 VAC
Also known as: 781180896736, 1489-A3C050

Specifications

Poles: 3
Family / Style: 1489
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 5
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts AC: 277, 480Y
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)